This product requires certification to purchase.

Compressed Fiber Gasket Sheet, Inorganic Fiber with Nitrile Binder(NBR), Gray, Branded, 0.125 in. Thick, 60.0 in. Width, 60.0 in. Length

Garlock

Style IFG-5500 Compressed Fiber Gasket Sheet, Inorganic Fiber with Nitrile Binder(NBR), Gray, Branded, 0.125 in. Thick, 60.0 in. Width, 60.0 in. Length

  • Fast #
  • Part #G5500GS6060A
  • Item #1569503
  • Manufacturer Part #39505-2605
5 out of 5 Customer Rating
Brand image
Garlock

Style IFG-5500 Compressed Fiber Gasket Sheet, Inorganic Fiber with Nitrile Binder(NBR), Gray, Branded, 0.125 in. Thick, 60.0 in. Width, 60.0 in. Length

  • Fast #
  • Part #G5500GS6060A
  • Item #1569503
  • Manufacturer Part #39505-2605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tighter Seal
  • Excellent thermal stability with minimal weight loss
  • Reduced creep relaxation and improved torque retention provide optimal sealability
  • Temperature Resistant
  • Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C)
  • Style IFG-5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
Style IFG-5500
Color Finish Category
Greys
Color Finish Name
Grey
Fitting Type
Gasket Sheet
Material Type
Inorganic Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
800
Minimum Temperature
-100
Warranty & Product Information
NSF Certified
No
Origin
Global