This product requires certification to purchase.

Full Face Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

Garlock

Style IFG-5500 Full Face Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G5500FFG150116J
  • Item #1569684
  • Manufacturer Part #37555-4193
3.6 out of 5 Customer Rating
Brand image
Garlock

Style IFG-5500 Full Face Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G5500FFG150116J
  • Item #1569684
  • Manufacturer Part #37555-4193
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tighter seal
  • Excellent thermal stability with minimal weight loss
  • Reduced creep relaxation and improved torque retention provide optimal sealability
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
Style IFG-5500
Color Finish Category
Greys
Color Finish Name
Grey
Fitting Type
Full Face Gasket
Material Type
Inorganic Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
800
Minimum Temperature
-100
Warranty & Product Information
Origin
Global