This product requires certification to purchase.

Full Face Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 150, 0.063 in. Thick, 12 Bolt Holes

Garlock

Style IFG-5500 Full Face Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 150, 0.063 in. Thick, 12 Bolt Holes

  • Fast #
  • Part #G5500FFG15011610
  • Item #1577351
  • Manufacturer Part #37555-4110
5 out of 5 Customer Rating
Brand image
Garlock

Style IFG-5500 Full Face Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 150, 0.063 in. Thick, 12 Bolt Holes

  • Fast #
  • Part #G5500FFG15011610
  • Item #1577351
  • Manufacturer Part #37555-4110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

All Sizes


Product Details

Product Details

  • Tighter seal
  • Excellent thermal stability with minimal weight loss
  • Reduced creep relaxation and improved torque retention provide optimal sealability
  • Requires Certification

Specifications

ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104
Collection:
Style IFG-5500
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
10 in
Fitting Type:
Full Face Gasket
Material Type:
Inorganic Fiber with Nitrile Binder(NBR)
Maximum Temperature:
800
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/16 in