Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick
Style IFG-5500 Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
- Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149
- Application:
- Water, Oil
- Collection:
- Style IFG-5500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Inorganic Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 800
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in