Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 2 1/2 in. ASME B16.5 Class 300, 0.063 in. Thick
Style IFG-5500 Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 2 1/2 in. ASME B16.5 Class 300, 0.063 in. Thick
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tighter seal
- Excellent thermal stability with minimal weight loss
- Reduced creep relaxation and improved torque retention provide optimal sealability
Documents
Specifications
- Collection:
- Style IFG-5500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Inorganic Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 800
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 300
- Thickness:
- 1/16 in