This product requires certification to purchase.

Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 4 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

Style IFG-5500 Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 4 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G5500RG15018P
  • Item #7686897
  • Manufacturer Part #37555-1104
3.8 out of 5 Customer Rating
Brand image
Garlock

Style IFG-5500 Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 4 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G5500RG15018P
  • Item #7686897
  • Manufacturer Part #37555-1104
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
  • Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
  • Reduced creep relaxation and improved torque retention provide optimal sealability
  • Temperature resistant
  • Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C)
  • IFG® 5500 has passed the Garlock fire test and is ABS fire-safe type approved
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149
Application:
Water, Oil
Collection:
Style IFG-5500
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
4 in
Fitting Type:
Ring Gasket
Material Type:
Inorganic Fiber with Nitrile Binder(NBR)
Maximum Temperature:
800
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in