3/4 hp Piston Air Compressor System (Less Tank)
3/4 hp Piston Air Compressor System (Less Tank)
Frequently Purchased Together
Product Details
Documents
Specifications
- CFM:
- 4.7 ft3/min
- Capacity:
- 400 gal
- Decibel Rating (dB):
- 81 dB
- ETL Listed:
- No
- Height:
- 13-37/100 in
- Horsepower:
- 3/4 hp
- Length:
- 16-24/25 in
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Portable:
- No
- Power Source:
- Electric
- Pressure - High:
- 50
- RPM:
- 1725
- Tank Style:
- Horizontal
- UL Listed:
- UL 1450
- Volts:
- 115/230V
- Weight:
- 73 lb
- Width:
- 8-47/50 in