1/2 in. FNPT 90 Degree Shut Off Valve
1/2 in. FNPT 90 Degree Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates the need for a 90 degree elbow
- Reduces the number of potential leak paths
- Faster installation
- Cleaner appearance
- Keeps gas connection closer to wall
- CSA certified for up to 5-psi inlet pressure
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.33
- Application:
- Floor, Wall
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 840889004696
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve
- Weight:
- 4.6 lb