This product requires certification to purchase.

1 in. CTS 125 psi Polyethylene Flexible Gas Pipe Coupling

Gastite

1 in. CTS 125 psi Polyethylene Flexible Gas Pipe Coupling

  • Fast #
  • Part #TPECPL16
  • Item #2194108
  • Manufacturer Part #PECPL-16
4.2 out of 5 Customer Rating
Brand image
Gastite

1 in. CTS 125 psi Polyethylene Flexible Gas Pipe Coupling

  • Fast #
  • Part #TPECPL16
  • Item #2194108
  • Manufacturer Part #PECPL-16
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Simple Assembly
  • Uni-body design eliminating external parts
  • Pressure rating that meets or exceeds the maximum design pressure of the piping system
  • Meets or exceeds all D.O.T., ASTM and NFPA 58 requirements
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
125 psi
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
NSF Certified
No
Type
TPECPL16
UL Listed
No
UPC
840889001381