1 in. x 250 ft. IPS SDR 11 Tubing Coil
1 in. x 250 ft. IPS SDR 11 Tubing Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Assembles in minutes with continental industries con-stab I.D seal stab-on fittings
- Designed tested and certified for direct burial
- Eliminates corrosive threats associated with metallic piping
- Lowest installed cost compared to other underground piping systems
- Polyethylene gas piping systems are specifically engineered and certified for the underground environment
- These components assemble in minutes to form a complete underground gas piping system, which offers the flexibility and simple fitting assembly you have come to expect from Gastite®
- Uni-body design eliminating all external parts
- Continuous lengths of flexible piping
Specifications
- ASME:
- ASME DB31.8 1995
- ASTM:
- ASTM D-2513
- CSA Certified:
- CSA B137.4
- Fitting Type:
- Tube
- Length:
- 250
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 1
- Schedule Class:
- SDR 11
- UPC:
- 840889001190