This product requires certification to purchase.

17 x 6 in. Carbon Steel Striker Plate

Gastite

17 x 6 in. Carbon Steel Striker Plate

  • Fast #
  • Part #TTFM210
  • Item #280494
  • Manufacturer Part #TFM210
3.6 out of 5 Customer Rating
Brand image
Gastite

17 x 6 in. Carbon Steel Striker Plate

  • Fast #
  • Part #TTFM210
  • Item #280494
  • Manufacturer Part #TFM210
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides protection from puncture threats where tubing movement is restricted
  • Protects protection from puncture threats when tubing passes through structural members
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Length
17 in
Width
6 in
Characteristics & Features
Material
Carbon Steel
Warranty & Product Information
IAPMO Listed
Yes
UPC
840889006805