This product requires certification to purchase.

1/2 x 3/4 x 36 in. Threaded x Push-to-Connect SDR 7 Plastic and Steel Reducing Flex Riser

Gastite

FlashShield™ 1/2 x 3/4 x 36 in. Threaded x Push-to-Connect SDR 7 Plastic and Steel Reducing Flex Riser

  • Fast #
  • Part #TFRISER836
  • Item #3547375
  • Manufacturer Part #F-RISER-8-36
4.1 out of 5 Customer Rating
Brand image
Gastite

FlashShield™ 1/2 x 3/4 x 36 in. Threaded x Push-to-Connect SDR 7 Plastic and Steel Reducing Flex Riser

  • Fast #
  • Part #TFRISER836
  • Item #3547375
  • Manufacturer Part #F-RISER-8-36
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Risers are used to transition from below ground polyethylene pipe to above ground metallic pipe
  • These risers are used for both natural gas and propane gas distribution
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Push-to-Connect
End Connections
Threaded x Push-to-Connect
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
36 in
Characteristics & Features
Collection
FlashShield™
Fitting Type
Reducing, Riser
Material
Plastic, Steel
Schedule Class
SDR 7
Warranty & Product Information
ANSI
ANSI LC1
UPC
840889001954