This product requires certification to purchase.

1 x 3/4 x 30 in. Push-to-Connect x NPT SDR 11.5 Domestic Copper Riser with Reducing Coupling

Gastite

FlashShield™ 1 x 3/4 x 30 in. Push-to-Connect x NPT SDR 11.5 Domestic Copper Riser with Reducing Coupling

  • Fast #
  • Part #TRISER1630
  • Item #1818996
  • Manufacturer Part #RISER-16-30
3.9 out of 5 Customer Rating
Brand image
Gastite

FlashShield™ 1 x 3/4 x 30 in. Push-to-Connect x NPT SDR 11.5 Domestic Copper Riser with Reducing Coupling

  • Fast #
  • Part #TRISER1630
  • Item #1818996
  • Manufacturer Part #RISER-16-30
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Adapter machined from solid bar stock; not welded
  • Casing is TIG welded to adapter which provides a stronger and higher quality weld joint
  • Casing wall thickness exceeds ASTM requirements
  • Every part is leak tested
  • Bending performed through roll bending as opposed to rotary bending
  • Requires Certification

Specifications

ASTM:
ASTM D-2513
Collection:
FlashShield™
End Connection 1:
Push-to-Connect
End Connection 2:
NPT
End Connections:
Push-to-Connect x NPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Coupling, Reducing, Riser
Length:
30 in
Material:
Copper
Origin:
Domestic
Schedule Class:
SDR 11.5
UPC:
840889001640