This product requires certification to purchase.

2 x 36 in. Push-to-Connect x NPT SDR 11 Domestic Polyethylene Vertical Riser with Stab Coupling

Gastite

FlashShield™ 2 x 36 in. Push-to-Connect x NPT SDR 11 Domestic Polyethylene Vertical Riser with Stab Coupling

  • Fast #
  • Part #TRISER3236
  • Item #3547324
  • Manufacturer Part #RISER-32-36
4.5 out of 5 Customer Rating
Brand image
Gastite

FlashShield™ 2 x 36 in. Push-to-Connect x NPT SDR 11 Domestic Polyethylene Vertical Riser with Stab Coupling

  • Fast #
  • Part #TRISER3236
  • Item #3547324
  • Manufacturer Part #RISER-32-36
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Adapter machined from solid bar stock; not welded
  • Casing is TIG welded to adapter which provides a stronger and higher quality weld joint
  • Casing wall thickness exceeds ASTM requirements
  • Every part is leak tested
  • Bending performed through roll bending as opposed to rotary bending
  • Requires Certification

Specifications

ASTM:
ASTM D-2513
CSA Certified:
CSA B137.4
Collection:
FlashShield™
End Connection 1:
Push-to-Connect
End Connection 2:
NPT
End Connections:
Push-to-Connect x NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Riser, Straight
Length:
36 in
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Schedule Class:
SDR 11
UPC:
840889001930