*CVR* DESIGNER II 24 H FRML RECT MI
*CVR* DESIGNER II 24 H FRML RECT MI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This set conveniently comes with an attached hardware for easy installation
- The glass mirror front is beveled
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4
- Height:
- 24
- Length:
- 19-1/2
- Mirror Edge:
- Beveled Edge
- Type:
- G5079MXSM
- UPC:
- 011296507838
- Width:
- 19-1/2