This product requires certification to purchase.

2-Tier Corner Shower Basket Polished Chrome

Gatco

2-Tier Corner Shower Basket Polished Chrome

  • Fast #
  • Part #G1475
  • Item #1196598
  • Manufacturer Part #1475
3.6 out of 5 Customer Rating
Brand image
Gatco

2-Tier Corner Shower Basket Polished Chrome

  • Fast #
  • Part #G1475
  • Item #1196598
  • Manufacturer Part #1475
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 tier
  • Height: 10"
  • Width: 8 1/2"
  • Made of solid Forged Brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass
UPC:
011296128224