22 x 30 in. 4-Bucket Mirror in Polished Chrome

You last purchased this on
 
Gatco

22 x 30 in. 4-Bucket Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

22 x 30 in. 4-Bucket Mirror in Polished Chrome

  • Fast #
  • Part #GAT1563
  • Item #3973230
  • Manufacturer Part #1563
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
22 in
Material:
Brass
Product Type:
Rectangular Mirror
Width:
30 in