6 ft. Shower Rod Polished Chrome
6 ft. Shower Rod Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rod only
- Polished Chrome
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter:
- 1 in
- Installation Type:
- Wall Mount
- Length:
- 6 ft
- Material:
- Brass
- UPC:
- 011296263079