This product requires certification to purchase.

6 ft. Shower Rod in Satin Nickel

Gatco

6 ft. Shower Rod in Satin Nickel

  • Fast #
  • Part #G801
  • Item #3443848
  • Manufacturer Part #801
4.1 out of 5 Customer Rating
Brand image
Gatco

6 ft. Shower Rod in Satin Nickel

  • Fast #
  • Part #G801
  • Item #3443848
  • Manufacturer Part #801
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rod only
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1
Installation Type:
Wall Mount
Length:
6
Material:
Brass
UPC:
011296801004