This product requires certification to purchase.

61-1/4 in. Wall Mount Straight Shower Rod in Satin Nickel

Gatco

61-1/4 in. Wall Mount Straight Shower Rod in Satin Nickel

  • Fast #
  • Part #G829SN
  • Item #10107527
  • Manufacturer Part #829SN
5 out of 5 Customer Rating
Brand image
Gatco

61-1/4 in. Wall Mount Straight Shower Rod in Satin Nickel

  • Fast #
  • Part #G829SN
  • Item #10107527
  • Manufacturer Part #829SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware
  • Backed by our lifetime , you can trust our products to always exceed your expectations and live up to their name
  • We have proudly stood by our true design and commitment to excellence
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1 in
Height:
2-63/100 in
Installation Type:
Wall Mount
Length:
61-1/4 in
Material:
Brass
Product Type:
Shower Rod
Shape:
Straight
UPC:
011296829039
Width:
60 in