72 in. Wall Mount Curved Shower Rod in Matte Black
72 in. Wall Mount Curved Shower Rod in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware
- Backed by our lifetime , you can trust our products to always exceed your expectations and live up to their name
- We have proudly stood by our true design and commitment to excellence
- Heavy duty construction
- Expands space up to 8 inches
- Installs in most bath enclosures
- Decorative end covers designed to match any style
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1
- Installation Type:
- Wall Mount
- Length:
- 72
- Material:
- Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 011296827059