*CVR* A-LINE ROBE HOOK MABL
A-Line™ *CVR* A-LINE ROBE HOOK MABL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Base Plate Height:
- 1-1/4
- Collection:
- A-Line™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2
- Height:
- 2-1/2
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2
- Type:
- G5655MX
- UPC:
- 011296565517
- Width:
- 1-5/8