1 Robe Hook in Matte Black
Bleu 1 Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bleu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2 in
- UPC:
- 011296471580
- Width:
- 1 in