This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Gatco

Bleu 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #G4714MX
  • Item #7234002
  • Manufacturer Part #4714MX
3.5 out of 5 Customer Rating
Brand image
Gatco

Bleu 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #G4714MX
  • Item #7234002
  • Manufacturer Part #4714MX
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bleu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
IAPMO Listed:
No
Length:
24 in
UPC:
011296471481
Width:
5/8 in