This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Gatco

Bleu 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G4710
  • Item #3354916
  • Manufacturer Part #4710
4.8 out of 5 Customer Rating
Brand image
Gatco

Bleu 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G4710
  • Item #3354916
  • Manufacturer Part #4710
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single towel bar
  • Tubing is 5/8"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bleu
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
2-1/2 in
UPC:
011296471009