24 in. Towel Bar in Satin Nickel
Bleu 24 in. Towel Bar in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single towel bar
- Tubing is 5/8"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bleu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 011296473003