27-1/2 x 32-1/2 in. Mirror Rectangular in Matte Black
Bleu 27-1/2 x 32-1/2 in. Mirror Rectangular in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Bleu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- Height:
- 32-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 27-1/2 inx 32-1/2 in
- UPC:
- 011296471832
- Width:
- 27-1/2 in