BLEU GLASS SHELF MATTE BLACK
Bleu BLEU GLASS SHELF MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Rich in minimalist design, the Bleu Suite is striking
- Designed to coordinate with any bath decor
- Simple styling and strong, sleek lines
- 17-1/4 in center-to-center of mounting bases
- 8 mm tempered glass
- 4-3/10 in total projection
Documents
Specifications
- Collection:
- Bleu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-3/10
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 2-7/10
- Installation Type:
- Wall Mount
- Length:
- 20-13/100
- Material:
- Glass
- Number of Shelves:
- 1
- Type:
- G4716MX
- UPC:
- 011296471689