Round Closed Towel Ring in Satin Nickel
Bleu Suite Round Closed Towel Ring in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diameter: 6.6"
Specifications
- ADA Compliant:
- No
- Collection:
- Bleu Suite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 011296473201