This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

Gatco

Channel 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G4690
  • Item #3443814
  • Manufacturer Part #4690
3.4 out of 5 Customer Rating
Brand image
Gatco

Channel 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G4690
  • Item #3443814
  • Manufacturer Part #4690
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Single towel bar
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Channel
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
UPC:
011296046900