Wall Mount Toilet Tissue Holder in Satin Nickel
Channel Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Channel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- UPC:
- 011296469303