19-1/2 x 26-1/2 in. Mirror Oval in Satin Nickel
Charlotte 19-1/2 x 26-1/2 in. Mirror Oval in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-17/20 in
- ETL Listed:
- No
- Height:
- 26-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 19-1/2 in x 26-1/2 in
- Style:
- Transitional
- UL Listed:
- No
- UPC:
- 011296720794
- Weight:
- 10.80 lb
- Width:
- 19-1/2 in