This product requires certification to purchase.

28-1/2 in. Large Framed Oval Mirror in Polished Chrome

Gatco

Charlotte 28-1/2 in. Large Framed Oval Mirror in Polished Chrome

  • Fast #
  • Part #G4359LG
  • Item #3443894
  • Manufacturer Part #4359LG
5 out of 5 Customer Rating
Brand image
Gatco

Charlotte 28-1/2 in. Large Framed Oval Mirror in Polished Chrome

  • Fast #
  • Part #G4359LG
  • Item #3443894
  • Manufacturer Part #4359LG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Charlotte
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Glass Type:
Beveled
Height:
32 in
Installation Type:
Wall Mount
Material:
Glass
UPC:
011296100398
Width:
28-1/2 in