32 x 24 in. Frameless Rectangle Mirror in Polished Chrome
Charlotte 32 x 24 in. Frameless Rectangle Mirror in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Charlotte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/10 in
- Glass Type:
- Beveled
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 23-1/2 in x 31-1/2 in
- Style:
- Traditional
- Width:
- 23-1/2 in