This product requires certification to purchase.

Freestanding Mount Toilet Tissue Holder in Polished Chrome

Gatco

Charlotte™ Freestanding Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G1436C
  • Item #1682990
  • Manufacturer Part #1436C
5 out of 5 Customer Rating
Brand image
Gatco

Charlotte™ Freestanding Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G1436C
  • Item #1682990
  • Manufacturer Part #1436C
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Free standing
  • Weighted base
  • Requires Certification

Documents

Dimensions & Measurements
Height
22 in
Length
18-3/5 in
Projection
7-1/2 in
Characteristics & Features
Collection
Charlotte™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Steel
Mount Type
Freestanding
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
011296262119