*CVR* DESIGNER II TWL R BRBR
Designer II *CVR* DESIGNER II TWL R BRBR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Base Plate Height:
- 2-3/4
- Collection:
- Designer II
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Depth:
- 1-3/4
- Diameter:
- 6-1/2
- Hardware Included:
- Yes
- Height:
- 7-7/10
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-3/4
- Ring Type:
- Closed
- Shape:
- Round
- Type:
- G5053
- UPC:
- 011296505308
- Width:
- 6-1/2