24 in. Towel Bar in Brushed Brass
Designer II 24 in. Towel Bar in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reward your bathroom with our highly acclaimed Designer II suite. With its contoured lines and smooth plating, this suite offers both traditional notes and curved lines
- Now available in 3 stunning finishes - chrome, matte black, and brushed brass
- Made from 100% brass
- Easily mount this product on a variety of surfaces including tile and drywall
- Since 1977, Gatco products have always included a lifetime , along with all necessary mounting hardware and installation instructions
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/4
- Collection:
- Designer II
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Hardware Included:
- Yes
- Height:
- 2-3/4
- Length:
- 24
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-11/50
- UPC:
- 011296505001
- Weight Capacity:
- 5
- Width:
- 24