24 x 4-9/10 in. Double Towel Bar in Polished Chrome
Designer II 24 x 4-9/10 in. Double Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double towel bar
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Designer II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-9/10
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 4-9/10
- UPC:
- 011296204805