This product requires certification to purchase.

30 in. Towel Bar in Polished Chrome

Gatco

Designer II 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G5078
  • Item #524045
  • Manufacturer Part #5078
5 out of 5 Customer Rating
Brand image
Gatco

Designer II 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G5078
  • Item #524045
  • Manufacturer Part #5078
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single towel bar
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Designer II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
UPC:
011296201743