This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

Gatco

Elevate 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #G4055MX
  • Item #8715581
  • Manufacturer Part #4055MX
5 out of 5 Customer Rating
Brand image
Gatco

Elevate 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #G4055MX
  • Item #8715581
  • Manufacturer Part #4055MX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Elevate
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-71/100 in
Height:
2-1/2 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-71/100 in
UPC:
011296405523
Width:
2 in