24 in. Grab Bar in Chrome
Elevate 24 in. Grab Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Capturing the perfect combination of sharp lines with a chic minimalist look, the Elevate suite will appeal to those who seek an eye-catching motif. Elevate will uplift every bath space
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Base Plate Height:
- 2-9/10 in
- Base Plate Width:
- 2-9/10 in
- Collection:
- Elevate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-22/25 in
- UPC:
- 011296944008