30 in. Towel Bar in Matte Black
Elevate 30 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Capturing the perfect combination of sharp lines with a chic minimalist look, the Elevate suite will appeal to those who seek an eye-catching motif
- Elevate will uplift every bath space
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Elevate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/5 in
- Hardware Included:
- Yes
- Length:
- 30 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/5 in
- UPC:
- 011296405059
- Width:
- 30 in