This product requires certification to purchase.

32-1/2 x 24-1/2 in. Elevate Framed Rectangle Mirror in Polished Chrome

Gatco

Elevate™ 32-1/2 x 24-1/2 in. Elevate Framed Rectangle Mirror in Polished Chrome

  • Fast #
  • Part #G4059FS
  • Item #7103343
  • Manufacturer Part #4059FS
3.8 out of 5 Customer Rating
Brand image
Gatco

Elevate™ 32-1/2 x 24-1/2 in. Elevate Framed Rectangle Mirror in Polished Chrome

  • Fast #
  • Part #G4059FS
  • Item #7103343
  • Manufacturer Part #4059FS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Elevate™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
32-1/2 in
Installation Type:
Wall Mount
UPC:
011296405936
Width:
24-1/2 in