This product requires certification to purchase.

32-19/50 in. Towel Bar in Chrome

Gatco

Elevate 32-19/50 in. Towel Bar in Chrome

  • Fast #
  • Part #G4050A
  • Item #8716229
  • Manufacturer Part #4050A
5 out of 5 Customer Rating
Brand image
Gatco

Elevate 32-19/50 in. Towel Bar in Chrome

  • Fast #
  • Part #G4050A
  • Item #8716229
  • Manufacturer Part #4050A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
32-19/50 in
Projection
2-5/8 in
Weight Capacity
10 lb
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Elevate
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Commercial, Residential
UPC
011296405097