G/BAR
Elevate G/BAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Elevate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-22/25
- Hardware Included:
- Yes
- Height:
- 2-9/10
- Installation Type:
- Wall Mount
- Material:
- Metal
- Type:
- G944MX
- UPC:
- 011296944053
- Width:
- 24