18 in. Towel Bar in Satin Nickel
Elevate Suite 18 in. Towel Bar in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Elevate Suite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 011296407107
- Width:
- 2-3/5