Rectangular Closed Towel Ring in Polished Chrome
Elevate Suite Rectangular Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Elevate Suite
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-22/25 in
- Height:
- 6-13/100 in
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- Projection:
- 1-22/25 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 6-13/100 in