This product requires certification to purchase.

Rectangular Closed Towel Ring in Satin Nickel

Gatco

Elevate Suite Rectangular Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #G4072
  • Item #7043888
  • Manufacturer Part #4072
5 out of 5 Customer Rating
Brand image
Gatco

Elevate Suite Rectangular Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #G4072
  • Item #7043888
  • Manufacturer Part #4072
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-22/25 in
Height
6-13/100 in
Projection
1-22/25 in
Width
6-13/100 in
Characteristics & Features
Collection
Elevate Suite
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Mount Type
Wall
Ring Type
Closed
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
011296407206