Wall Mont Toilet Paper Holder in Chrome
Elevate Wall Mont Toilet Paper Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Base Plate Height:
- 3-1/2 in
- Base Plate Width:
- 7 in
- Collection:
- Elevate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-22/25 in
- Material:
- Stainless Steel
- UPC:
- 011296142206
- Width:
- 7 in