This product requires certification to purchase.

19-1/2 x 26-1/2 in. Mirror Oval in Clear

Gatco

Flush Mount 19-1/2 x 26-1/2 in. Mirror Oval in Clear

  • Fast #
  • Part #GA1800
  • Item #8716198
  • Manufacturer Part #1800
4.7 out of 5 Customer Rating
Brand image
Gatco

Flush Mount 19-1/2 x 26-1/2 in. Mirror Oval in Clear

  • Fast #
  • Part #GA1800
  • Item #8716198
  • Manufacturer Part #1800
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/5 in
Height
26-1/2 in
Size
19-1/2 in x 26-1/2 in
Width
19-1/2 in
Characteristics & Features
Collection
Flush Mount
Color Finish Category
Clear
Color Finish Name
Clear
Installation Type
Wall Mount
Material
Glass
Mirror Edge
Flat Edge
Shape
Oval
Style
Contemporary
Warranty & Product Information
Application
Commercial, Residential
Product Type
Mirror
UPC
011296180000